References
Draper:60921
Rubix:382A4779
Manufacturer :60921
EAN:5010559609215

Product details : DRAPER 60921 8MX1TON HOOK RATCHET TIE DOWN
Quality polyester webbing with two 'J' steel hooks.
Technical specifications
Attributes
| Length | 8000 mm |
|---|---|
| Diameter | 35 mm |
| Model | 60921 |
Show UNSPSC/ECL@SS
£ 13.67 excl. VAT
/ Each
£ 16.40 incl. VAT
- Delivery usually within ( 7 ) days
