Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BAHCO 6951 RATCHETING ADAPTOR WITH 52 TEETH FOR 1/4IN RATCHET 35MM
BAHCO 6951 RATCHETING ADAPTOR WITH 52 TEETH FOR 1/4IN RATCHET 35MM
Ratcheting Adaptor
References
bahco:
6951
rubix:
45021728
ean:
7314151089764
Technical specifications
Length
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 6951 RATCHETING ADAPTOR WITH 52 TEETH FOR 1/4IN RATCHET 35MM
Strengths
•52 teeth/7° action angle
CrV steel housing, CrMo square drive
Matte finish
Apply to a sliding-bar or extension bar
Standards: ISO 3315, DIN 3122
Technical specifications
Attributes
Logistic Weight
50
g
Length
40
mm
Finishing
Mat
Weight
67.5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.98
excl. VAT
/
Each
£
97.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
FACOM EXTENSION NJ.210A
FACOM SOCKET NG.90A
FACOM R.PE360 ROTATOR RATCHET FOR 1/4 BITS
BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
STAHLWILLE 411 REVERSIBLE RATCHET 1/4 INCH DRIVE FINE TOOTH 60
"WERA 003500 8000A RATCHET 1/4"" DRIVE/152MM ZYKLOP"
BRITOOL EXPERT FLEX HEAD LONG REACH RATCHET 1/2 INCH SQUARE DRIVE
RATCHET REPAIR KIT 3/8 SQDRIVE
FACOM NJ.236A IMPACT BIT-HOLDER 3/8 5/16
WERA 004064 8004C RATCHET ZYKLOP 1/2 DRIVE METAL SWITCH
"WERA 003780 8006C HYBRID RATCHET 1/2"" DRIVE/365MM ZYKLOP"
FACOM SOCKET NG.65A
GEDORE R50120027 3/8 INCH SQUARE DRIVE REVERSE RATCHET C/W SWIVEL HEAD
STAHLWILLE 12430001 VDE RATCHET 3/8DRV