FACOM S.154 S LONG HANDLED STANDARD RATCHET 1/2 INCH DRIVE
Ratchet 1/2" long
See technical informationReferences
Facom:S.154
Rubix:2003354
EAN:3148510568300

Product details : FACOM S.154 S LONG HANDLED STANDARD RATCHET 1/2 INCH DRIVE
Ratchet 1/2" long
-Extra long handle (total length: 400 mm) to apply more torque with less effort.
-72 tooth mechanism for a 5° recovery.
- Inversion by rotary cap.
-Mono-material elastomer handle: strong resistance to abrasion and to the most stringent workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Extra long handle (total length: 400 mm) to apply more torque with less effort.
-72 tooth mechanism for a 5° recovery.
- Inversion by rotary cap.
-Mono-material elastomer handle: strong resistance to abrasion and to the most stringent workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
Technical specifications
Attributes
| Logistic Weight | 805 g |
|---|---|
| Packaged dimensions (D x W x H) | 400x40x40 mm |
| Package weight | 794 g |
| Square drive adapter | 1/2 '' |
| Length | 404 mm |
| Diameter | 40 mm |
| Weight | 780 g |
Show UNSPSC/ECL@SS
£ 85.72 excl. VAT
/ Each
£ 102.86 incl. VAT
- In stock: Next day delivery
