References
Bahco:S81SL
Rubix:401A5282
EAN:7314150208623
Documents
Product details : BAHCO S81SL REVERSIBLE RATCHET 1/2 SLIM
72 teeth/5° action angle
Quick-release function
Comfortable non-slip two-component handle with hanging hole for easy storage
High quality CrV steel
Nickel and matte chrome finish
Standards: ISO 3315/1174-2, DIN 3122/3120
Quick-release function
Comfortable non-slip two-component handle with hanging hole for easy storage
High quality CrV steel
Nickel and matte chrome finish
Standards: ISO 3315/1174-2, DIN 3122/3120
Strengths
1/2" Slim Head Quick Release Reversible Ratchets with 72 Teeth and 5° Action Angle
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 445 mm |
Show UNSPSC/ECL@SS
£ 48.55 excl. VAT
/ Each
£ 58.26 incl. VAT
- Delivery usually within ( 14 ) days



