References
Draper:52016
Rubix:382A3651
Manufacturer :52016
EAN:5010559520169



Product details : DRAPER 52016 14MM FLEX HEAD RATCHET SPANNER
The Draper HI-TORQ® flexible head allows movement through 180°. Only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Diameter | 14 mm |
| Model | 52016 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
- Delivery usually within ( 7 ) days
