References
Draper:31025
Rubix:228A3318
Manufacturer :31025

Product details : DRAPER 31025 TOOLS 27MM RATCHET SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 359 mm |
|---|---|
| Diameter | 27 mm |
| Model | 31025 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
- Delivery usually within ( 7 ) days
