FACOM 467BF.13 FLEXIBLE COMBINATION RATCHET SPANNER METRIC 13MM
Ratchet wrench with articulated head
See technical informationReferences
Facom:467BF.13
Rubix:80989252
EAN:3662424065187



Product details : FACOM 467BF.13 FLEXIBLE COMBINATION RATCHET SPANNER METRIC 13MM
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
| Opening | 13 |
|---|---|
| Length | 155 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
- In stock: Next day delivery
