DRAPER EXPERT 99475 17MM OPEN END VDE SPANNER

Draper

See technical information
References
Draper Expert:99475
Rubix:382A9413
Manufacturer :99475
EAN:5010559994755
brand logo

Product details : DRAPER EXPERT 99475 17MM OPEN END VDE SPANNER


Fully insulated to VDE and EN 60900 standards open end spanner that provides protection from electric shocks up to 1500V DC and 1000V AC. The ergonomic design ensures comfort and control, even when used for prolonged periods. An essential tool for electrical and industrial applications, especially useful for electricians, maintenance engineers, construction workers and electric vehicle technicians working on modern hybrid and electrical vehicles (1500V DC safe live working).

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
  • Delivery usually within ( 7 ) days