References
Bahco:747-7/16
Rubix:401A5129
Manufacturer :747-7/16
EAN:7314150362806



Product details : BAHCO 747-7/16 3/8 OPEN END-7/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 7/16 |
|---|---|
| Length | 25 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 37.98 excl. VAT
/ Each
£ 45.58 incl. VAT
- Delivery usually within ( 14 ) days
