References
Facom:J.161BPB
Rubix:395A5342
EAN:3662424075308

Documents
Product details : FACOM J.161BPB 3/8 ROUND HEAD RATCHET PERFORMANCE
Strengths
•Very long life whatever the working conditions. Waterproof against industrial dust
72-tooth mechanism for 5° recovery
Inversion by rotating hat
Ultra-compact head
Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene
Hole in the handle: allows hanging for working at height
Presentation: shiny chrome
Easy maintenance: spare parts kit J. 161B-KIT
72-tooth mechanism for 5° recovery
Inversion by rotating hat
Ultra-compact head
Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene
Hole in the handle: allows hanging for working at height
Presentation: shiny chrome
Easy maintenance: spare parts kit J. 161B-KIT
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 201 mm |
| Diameter | 30 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 53.02 excl. VAT
/ Each
£ 63.62 incl. VAT
- Delivery usually within ( 14 ) days
