References
Draper:27691
Rubix:382A0325
Manufacturer :27691
EAN:5059482045592
Product details : DRAPER 27691 17PC RATCHETING SPANNER SET
These Draper HI-TORQ® metric ratchet combination spanners are forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The open end is offset at 15°. The ring end has a 90-tooth ratchet mechanism allowing 4° movement, enabling use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener. This 17-piece set contains popular sizes. Packed in a Tetron wallet.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 106.65 excl. VAT
/ Each
£ 127.98 incl. VAT
- Delivery usually within ( 7 ) days