STAHLWILLE 411 REVERSIBLE RATCHET 1/4 INCH DRIVE FINE TOOTH 60
411 Ratchet, fine tooth
See technical informationSee documentsReferences
Stahlwille:11231011
Rubix:4519060
EAN:4018754177745



Documents
Product details : STAHLWILLE 411 REVERSIBLE RATCHET 1/4 INCH DRIVE FINE TOOTH 60
411 Ratchet, Fine Tooth
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x25x118 mm |
|---|---|
| Logistic Weight | 96 g |
| Square drive adapter | 1/4 '' |
| Length | 118 mm |
| Finishing | chromed |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
- Usually arrives within 14 working days
