References
Bahco:8150QR
Rubix:256A6252
Manufacturer :8150QR
EAN:7314150540150




Documents
Product details : BAHCO 8150QR 1/2 DRIVE QUICK RELEASE RATCHET 60 TEETH
60 teeth/6° action angle Quick release function Easy-to-use forward/reverse switch Comfortable non-slip bi-material handle with hanging hole for easy storage High-quality CrV steel Nickel and matt chrome finish SB: Retail packaging on anti-theft plastic card Standards: ISO 3315/1174-2, DIN 3122/3120 The comfortable bi-material handle offers an excellent grip Quick release function for easy and safe use The socket is securely attached during work and quickly released by pressing the button
Strengths
•60 teeth/6° action angle
Quick-release function for easy and safe operation
Comfortable non-slip two-component handle with hanging hole for easy storage
Quick, easy direction change lever on wrench head
High quality CrV steel
Nickel and matte chrome finish
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Quick-release function for easy and safe operation
Comfortable non-slip two-component handle with hanging hole for easy storage
Quick, easy direction change lever on wrench head
High quality CrV steel
Nickel and matte chrome finish
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 250 mm |
| Diameter | 43 mm |
| Finishing | chromed |
| Weight | 575 g |
Show UNSPSC/ECL@SS
£ 36.37 excl. VAT
/ Each
£ 43.64 incl. VAT
- Delivery usually within ( 14 ) days
