BAHCO RATCHET ADAPTOR 1/2 SQ.DR BALL LOCKING 02/01/8151
BAHCO RATCHET ADAPTOR 1/2 SQUARE DRIVE BALL LOCKING 02/01/8151
See technical informationSee documentsReferences
Bahco:8151-1/2
Rubix:45021736
EAN:7314151105112

Documents
Product details : BAHCO RATCHET ADAPTOR 1/2 SQ.DR BALL LOCKING 02/01/8151
Ratchet Adaptor
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 71 mm |
| Finishing | mat |
| Weight | 304 g |
Show UNSPSC/ECL@SS
£ 108.93 excl. VAT
/ Each
£ 130.72 incl. VAT
- Delivery usually within ( 14 ) days
