BAHCO 8150RN-1/2 RATCHET 1/2 ROUND TYPE


1/2" Round Head Reversible Ratchets with 72 Teeth and 5° Action Angle

References
bahco:8150RN-1/2
rubix:042409
ean:7314151831202
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length267 mm
See all Specifications

Product details : BAHCO 8150RN-1/2 RATCHET 1/2 ROUND TYPE


Reversible Ratchet

Strengths

Comfortable two-component handle provides excellent grip|Easy quick change of direction with the finger disc on wrench head|72 teeth / 5° action angle for outstanding strength and accessibility

Technical specifications


Attributes
Logistic Weight470 g
Square drive adapter1/2 ''
Length267 mm
FinishingPolished
Weight445 g
Show UNSPSC/ECL@SS
£ 66.51 excl. VAT
/ Each
£ 79.81 incl. VAT
  • Usually arrives within 14 working days