References
Facom:NG.90A
Rubix:1239925
EAN:3148516570611



Product details : FACOM SOCKET NG.90A
NG.A - 1"1/2 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 6389 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x130x125 mm |
| Package weight | 6389 g |
| Square drive adapter | 1''1/2 '' |
| Length | 118 mm |
| Diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 487.30 excl. VAT
/ Each
£ 584.76 incl. VAT
- Delivery usually within ( 14 ) days
