FACOM RB.7/32 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/32 A/F
RB - 1/4" sockets thin-walled 12-point in inches
See technical informationReferences
Facom:RB.7/32
Rubix:042732
EAN:3148510533056



Product details : FACOM RB.7/32 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/32 A/F
RB - 1/4" sockets thin-walled 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
- Honed walls for better accessibility, in accordance with aeronautical standards.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Honed walls for better accessibility, in accordance with aeronautical standards.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x10x10 mm |
| Package weight | 8 g |
| Square drive adapter | 7/32 '' |
| Length | 22 mm |
| Finishing | chromed |
| Weight | 8 g |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- Delivery usually within ( 14 ) days
