STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030013
Rubix:2018584
EAN:4018754005857



Documents
Product details : STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 13 mm |
| Length | 13 mm |
| Finishing | chromed |
| Weight | 51 g |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Usually arrives within 14 working days
