FACOM 46MM IMPACT SOCKET FACOM-NKD.46A
NKD.A - 3/4" 12-sided metric impact sockets
See technical informationReferences
Facom:NKD.46A
Rubix:154A5346
EAN:3662424014031

Product details : FACOM 46MM IMPACT SOCKET FACOM-NKD.46A
NKD.A - Impact sockets 3/4" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 785 g |
|---|---|
| Packaged dimensions (D x W x H) | 68x68x65 mm |
| Package weight | 783 g |
| Square drive adapter | 3/4 '' |
| Diameter | 67 mm |
| Length | 63 mm |
| Square | 46 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 42.41 excl. VAT
/ Each
£ 50.89 incl. VAT
- Delivery usually within ( 14 ) days
