RECTUS 9MM HOSE TAIL COUPLI 26KATF09MPX
Rectus Quick Coupling, European Profile, ND 7.2 (Series 26)
See technical informationSee documentsReferences
Parker:26KATF09MPX
Rubix:155A2045
Manufacturer :26KATF09MPX
EAN:4039747120364


Technical specifications
| Connection 1 | 9 |
|---|---|
| Material | brass;nbr (seal) |
| Standard | din en iso 9001:2000;bia;gwi;reach zertifiziert;rohs-konform |
Documents
Product details : RECTUS 9MM HOSE TAIL COUPLI 26KATF09MPX
Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.
Markets:
- General Industrial
- Industrial manufacturing equipment
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Markets:
- General Industrial
- Industrial manufacturing equipment
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Application: Food & Beverages, Air & Gas Compressor, Industrial Machinery, Safety & Rescue, Mobile & Defence, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 26 Plug
Connection Size: 9
Connection Size: 9 mm
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 7.2 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1070 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Single Shut-Off
Hex Size: 21
Industry: General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Length: 58
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 25
Plating Type: Without Surface Treatment
Product Series: Series 26
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Standard Valve
Version: Single Shut-Off
Weight: 0.074
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 26 Plug
Connection Size: 9
Connection Size: 9 mm
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 7.2 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1070 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Single Shut-Off
Hex Size: 21
Industry: General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Length: 58
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 25
Plating Type: Without Surface Treatment
Product Series: Series 26
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Standard Valve
Version: Single Shut-Off
Weight: 0.074
Technical specifications
Attributes
| Connection 1 | 9 |
|---|---|
| Material | brass;nbr (seal) |
| Standard | din en iso 9001:2000;bia;gwi;reach zertifiziert;rohs-konform |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
- Usually arrives within 14 working days