OPTIBELT 3V 530 RP 1607198

RED POWER 3 High-Performance V-Belt

See technical information

References

Optibelt:3V 530 RP
Rubix:266A0094
Manufacturer :1607198
EAN:4014486044010
brand logo

Technical specifications

Profile3v
Upper width9 mm
Pitch length1342.2 mm
See all Specifications

Product details : OPTIBELT 3V 530 RP 1607198


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Strengths

  • High strength polyester cord provides up to 50% more power than conventional v-belts
  • Maintenance-Free ensures trouble-free performance and reduces energy consumption
  • S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
  • Transverse fiber rubber strengthens the belt's core for improved durability and performance
  • 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
  • ISO 1813 Certified Anti-Static.
  • Technical specifications


    Attributes
    Logistic Weight100 g
    Profile3v
    Upper width9 mm
    Pitch length1342.2 mm
    Interior length1304.2 mm
    Outer length53 mm
    Thickness8 mm
    £ 10.01 excl. VAT
    / Each
    £ 12.01 incl. VAT
    • Usually arrives within 14 working days