References
Festo:ESK-3/8-1/2
Rubix:116A8219
Manufacturer :534154
EAN:4052568048532

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 534154 DOUBLE NIPPLE ESK-3/8-1/2
Double nipple ESK-3/8-1/2 For angle compensation, made of brass. Pneumatic Connection, port 1=R3/8, Pneumatic Connection, port 2=R1/2, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
| Logistic Weight | 92,5 g |
|---|---|
| Material | brass |
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 50 bar |
| Profile | esk |
| Connection 2 | external thread bspt (r) |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Delivery usually within ( 2 ) days