MECALINE STAINLESS STEEL REDUCER -G3/4IN-R1/2IN
STAINLESS STEEL MALE TAPER - FEMALE REDUCTION
See technical informationReferences
Mecaline:842985
Rubix:214A5449
EAN:3660338062773

Product details : MECALINE STAINLESS STEEL REDUCER -G3/4IN-R1/2IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | acier inoxydable |
|---|---|
| Connection 1 | g 3/4 |
| Profile | r1/2 |
| Connection 2 | r 1/2 (bspt) |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
- Usually arrives within 14 working days
