References
Festo:DAYH-4
Rubix:390A6304
Manufacturer :1165476
EAN:4052568061449

Documents
Product details : FESTO 1165476 REDUCING SLEEVE (SQUARE)
Reducing sleeve DAYH-4 Size=4, Assembly Position=Any, Position detection=No, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 80 °C
Technical specifications
Attributes
| Outer diameter | 4 mm |
|---|---|
| Inner diameter | 4 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 22.35 excl. VAT
/ Each
£ 26.82 incl. VAT
- Delivery usually within ( 6 ) days