References
Sandvik Coromant:EFF-25-10
Rubix:296A2637
Manufacturer :8184247
EAN:7323226497106

Product details : SANDVIK EFF-25-10 CONC.SHANK HOLDER SOLID BORINGBARS ADAP
Cylindrical sleeve with Easy-Fix positioning
Technical specifications
Attributes
| Outer diameter | 30 mm |
|---|---|
| Inner diameter | 10 mm |
| Length | 61 mm |
Show UNSPSC/ECL@SS
£ 304.64 excl. VAT
/ Each
£ 365.57 incl. VAT
- Usually arrives within 14 working days
