SMC D-A44 AUTO SWITCH


Reed Auto Switch

References
smc:D-A44
rubix:119A7040
brand logo
brand logo
Technical specifications
TypeReed Auto Switch
ExecutionD
Min. tension24 V
See all Specifications

Product details : SMC D-A44 AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: DIN Terminal.
•Application Load: Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, RHC.

Model: A44

Technical specifications


Attributes
Logistic Weight114 g
TypeReed Auto Switch
ExecutionD
Min. tension24 V
Max. tension100 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 61.01 excl. VAT
/ Each
£ 73.21 incl. VAT
  • Delivery usually within ( 4 ) days