References
SMC:D-J79MAPC
Rubix:2607575

Technical specifications
| Type | solid state auto switch |
|---|---|
| Execution | with pre-wired connector m8-3 pin (apc), rail mount, 2-wire, in-line; lead wire: 1.0 m |
| Min. tension | 10 V |
Documents
Product details : SMC D-J79MAPC PRE-WIRED CONNECTOR
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: J79--Solid State, General Purpose, 2 Wire, Grommet, In-line
Band Mount: None
Tie-rod Mount: None
Direct Mount: None
Rotary Actuator Mount: None
Lead Wire: M (1.0m)
Connector Type: APC (M8-3 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: J79--Solid State, General Purpose, 2 Wire, Grommet, In-line
Band Mount: None
Tie-rod Mount: None
Direct Mount: None
Rotary Actuator Mount: None
Lead Wire: M (1.0m)
Connector Type: APC (M8-3 Pin)
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | solid state auto switch |
| Execution | with pre-wired connector m8-3 pin (apc), rail mount, 2-wire, in-line; lead wire: 1.0 m |
| Min. tension | 10 V |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 50.76 excl. VAT
/ Each
£ 60.91 incl. VAT
- Delivery usually within ( 4 ) days