SMC AWD20-F02 MICRO MIST SEPARATOR REGULATOR


Modular SUBMICRONIC filter-regulator AWD20 series

References
smc:AWD20-F02
rubix:114A4983
brand logo
brand logo
Technical specifications
Materialpolycarbonate bowl
Connection 1g 1/4
Filter fineness0.01 µm
See all Specifications

Product details : SMC AWD20-F02 MICRO MIST SEPARATOR REGULATOR


For applications requiring micro-mist separation up to 0.01µm with adjustable pressure regulation, the AWD offers these features built into one unit. This combination of products saves space and mounting hardware. Available with ports from 1/8 to 1/2 with NPT, Rc and G (PF) threads as standard. The many options available such as auto-drain, gauge, variety of bowl choices and regulation set pressures make this series easy to configure to your application.
•modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

    Size: 20 (1/8)
    Thread: F (G)
    Port Size: 02 (1/4)
    Accessories: None
    Options: None
    Pressure Unit: None
  • Technical specifications


    Attributes
    Logistic Weight440 g
    Materialpolycarbonate bowl
    Connection 1g 1/4
    Filter fineness0.01 µm
    Body size20 mm
    Volume flow rate90 l/min
    Min. service pressure 0.5 bar
    Max. service pressure8.5 bar
    Show UNSPSC/ECL@SS
    £ 61.49 excl. VAT
    / Each
    £ 73.79 incl. VAT
    • Delivery usually within ( 4 ) days