RELIANCE 348 BS8599-1 FIRST AID KIT LARGE AURA3 BOX LARGE GRN
Large Workplace Kit
See technical informationSee documentsReferences
Reliance Medical:348
Rubix:2525314
EAN:5060131883489

Documents
Product details : RELIANCE 348 BS8599-1 FIRST AID KIT LARGE AURA3 BOX LARGE GRN
Compliant to latest BSi standard. Stylish colour-coded carry case. All content HSE approved. Ensures best practice is observed. Includes green integrated bracket.
Content :
2 Bandages, Conforming ; 4 Bandages, Triangular ; 2 Dressings, Burn ; 4 Dressings, Eye Pad ; 4 Dressings, Finger ; 6 Dressings, HSE Medium ; 4 Dressings, HSE Large
3 Foil Blankets, Adult ; 12 Gloves, Pairs ; 1 Guidance Leaflet ; 100 Plasters, Washproof Assorted ; 2 Resuscitation Face Shields ; 1 Shears ; 3 Tapes, Microporous ; 40 Wipes, Cleansing
Content :
2 Bandages, Conforming ; 4 Bandages, Triangular ; 2 Dressings, Burn ; 4 Dressings, Eye Pad ; 4 Dressings, Finger ; 6 Dressings, HSE Medium ; 4 Dressings, HSE Large
3 Foil Blankets, Adult ; 12 Gloves, Pairs ; 1 Guidance Leaflet ; 100 Plasters, Washproof Assorted ; 2 Resuscitation Face Shields ; 1 Shears ; 3 Tapes, Microporous ; 40 Wipes, Cleansing
Technical specifications
Attributes
| Type | workplace kit |
|---|---|
| Length | 350 mm |
| Width | 320 mm |
| Height | 100 mm |
Show UNSPSC/ECL@SS
£ 69.94 excl. VAT
/ Each
£ 83.93 incl. VAT
- In stock: Next day delivery
