RELIANCE 330 BS85991 SMALL WORKPLACE FIRST AID KIT IN GREEN AURA3


Small Workplace Kit

References
reliance medical:330
rubix:2525315
ean:5060131883304
brand logo
brand logo
Technical specifications
TypeWorkplace Kit
Length225 mm
Width230 mm
See all Specifications

Product details : RELIANCE 330 BS85991 SMALL WORKPLACE FIRST AID KIT IN GREEN AURA3


Compliant to latest BSi standard. Stylish colour-coded carry case. All content HSE approved. Ensures best practice is observed. Includes green integrated bracket. Content :
1 Bandage, Conforming ; 2 Bandages, Triangular ; 1 Dressing, Burn ; 2 Dressings, Eye Pad ; 2 Dressings, Finger ; 2 Dressings, HSE Medium ; 2 Dressings, HSE Large ; 1 Foil Blanket, Adult ; 6 Gloves, Pairs ; 1 Guidance Leaflet
40 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 1 Tape, Microporous ; 20 Wipes, Cleansing

Technical specifications


Attributes
TypeWorkplace Kit
Length225 mm
Width230 mm
Height95 mm
Show UNSPSC/ECL@SS
£ 34.56 excl. VAT
/ Each
£ 41.47 incl. VAT
  • In stock: Next day delivery