RELIANCE 3014 MOTOKIT BS8599-2 FIRST AID KIT MEDIUM STOCKHOLM BAG GRN
Compliant Medium Motokit
See technical informationSee documentsReferences
Reliance Medical:3014
Rubix:2575755
EAN:5060186993232

Documents
Product details : RELIANCE 3014 MOTOKIT BS8599-2 FIRST AID KIT MEDIUM STOCKHOLM BAG GRN
For car, taxi, van, and truck. Maximum 8 passengers. Available in a box with bracket or soft bag. Content :
1 Bandage, Triangular ; 1 Dressing Pad, Adherent 7.5cm x 7.5cm ; 1 Dressing, HSE Medium 12cm x 12cm ; 1 Dressing, Medium Trauma ; 2 Dressings, Burn 10cm x 10cm
1 Foil Blanket, Adult ; 2 Gloves, Pair ; 1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 10 Wipes, Cleansing
1 Bandage, Triangular ; 1 Dressing Pad, Adherent 7.5cm x 7.5cm ; 1 Dressing, HSE Medium 12cm x 12cm ; 1 Dressing, Medium Trauma ; 2 Dressings, Burn 10cm x 10cm
1 Foil Blanket, Adult ; 2 Gloves, Pair ; 1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 10 Wipes, Cleansing
Technical specifications
Attributes
| Type | motokit |
|---|---|
| Length | 200 mm |
| Width | 140 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 21.15 excl. VAT
/ Each
£ 25.38 incl. VAT
- In stock: Next day delivery
