RELIANCE 144 FIRST AID KIT PUBLIC SERVICE VEHICLES TITAN BOX SML GRN
Public Service Vehicle Kit
See technical informationReferences
Reliance Medical:144
Rubix:2575762
EAN:5060131881447

Product details : RELIANCE 144 FIRST AID KIT PUBLIC SERVICE VEHICLES TITAN BOX SML GRN
Bulkead fixing bracket included. Legally required for passenger vehicles. Meets minimum PSV obligations. Tough, practical, green box.
Content : 1 Bandage, Conforming ; 2 Bandages, Triangular ; 3 Dressings, Ambulance No.3 ; 2 Dressings, Eye Pad
1 Gloves, Pair ; 1 Guidance Leaflet ; 24 Plasters, Washproof Assorted ; 2 Safety Pins ; 1 Scissors ; 10 Wipes, Cleansing
Content : 1 Bandage, Conforming ; 2 Bandages, Triangular ; 3 Dressings, Ambulance No.3 ; 2 Dressings, Eye Pad
1 Gloves, Pair ; 1 Guidance Leaflet ; 24 Plasters, Washproof Assorted ; 2 Safety Pins ; 1 Scissors ; 10 Wipes, Cleansing
Technical specifications
Attributes
| Type | vehicle kit |
|---|---|
| Length | 250 mm |
| Width | 185 mm |
| Height | 85 mm |
Show UNSPSC/ECL@SS
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
- In stock: Next day delivery
