RELIANCE 343 BS85991 MEDIUM WORKPLACE KIT IN GREEN AURA3


Medium Workplace Kit

References
reliance medical:343
rubix:2525313
ean:5060131883434
brand logo
brand logo
Technical specifications
TypeWorkplace Kit
Length295 mm
Width270 mm
See all Specifications

Product details : RELIANCE 343 BS85991 MEDIUM WORKPLACE KIT IN GREEN AURA3


Compliant to latest BSi standard. Stylish colour-coded carry case. All content HSE approved. Ensures best practice is observed. Includes green integrated bracket.
Content :
2 Bandages, Conforming ; 3 Bandages, Triangular ; 2 Dressings, Burn ; 3 Dressings, Eye Pad ; 3 Dressings, Finger ; 4 Dressings, HSE Medium ; 3 Dressings, HSE Large 2 Foil Blankets, Adult
; 9 Gloves, Pairs ; 1 Guidance Leaflet ; 60 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 2 Tapes, Microporous ; 30 Wipes, Cleansing

Technical specifications


Attributes
TypeWorkplace Kit
Length295 mm
Width270 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 46.08 excl. VAT
/ Each
£ 55.30 incl. VAT
  • In stock: Next day delivery