References
Reliance Medical:363
Rubix:2017709
EAN:5060131883632


Technical specifications
| Material | pad: 70% viscose + 30% polyester; bandage: polyester (150d polyester + 40s polyester). |
|---|---|
| Length | 6 mm |
Product details : RELIANCE 363 NO. 7 FINGER DRESSING
Small dressings designed for fingers. Offers more protection than a plaster. Blue option for food areas. A finger dressing, packaged and designed in such a way that it is possible for the injured person to dress their own finger, when a plaster is not quite adequate. The low adherent pad is attached to a soft bandage for wrapping around the finger. Small and large versions feature a small peelable tab that exposes a sticky patch for adhering the end of the bandage in place. Simple, but highly effective.
Technical specifications
Attributes
| Material | pad: 70% viscose + 30% polyester; bandage: polyester (150d polyester + 40s polyester). |
|---|---|
| Length | 6 mm |
| Type | sterile finger dressing (no. 7) with low-adherent pad attached to a soft conforming stretch bandage; peelable tab exposes a sticky patch to secure the bandage end. |
| Sterility | sterile r |
| Size | pad: 50 ± 2 x 50 ± 2 |
Show UNSPSC/ECL@SS
£ 0.47 excl. VAT
/ Each
£ 0.56 incl. VAT
- In stock: Next day delivery