Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
BG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1
BG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1
Residual Circuit Breaker
References
bg electrical accessories:
CUCRB10A
rubix:
234A8851
Technical specifications
Max. switching current
10
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1
Compact Rcbo, Type A, B Curve, 10A (H)93 mm x (W)17.5 mm x (D)76 mm
Technical specifications
Attributes
Max. switching current
10
A
Mounting typ
DIN-Rail Mount
Number of poles
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER LR2K0316 OVERLOAD RELAY 8-11.5AMP
SIEMENS 3RU2136-4FB0 OVERLOAD RELAY 28-40 A
HAGER ADA140U 40A SINGLE POLE 10KA 30MA TYPE A RCBO
HAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA A
HAGER NCN163A TYPE C 63A MCB
HAGER ADA190U RCBO 1M 1P 10KA C-40A 30MA A
WYLEX B32 32A MCB FOR USE WITH STANDARD RANGE (L)89 MM X (H)64 MM X (W
BG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.
BG ELECTRICAL CUCRB40A COMPACT RCBO TYPE A B CURVE 40A (H)93 MM X (W)1
WYLEX NHXS1B20 20A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
SCHNEIDER LRD12 OVERLOAD RELAY 5.5-8A
BG ELECTRICAL CUCRB32A COMPACT RCBO TYPE A B CURVE 32A (H)93 MM X (W)1
HAGER ADA132U 32A RCBO
WYLEX NHXS1B06 6A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77 M
HAGER ADA156U RCBO SP A C 6A 30MA 10KA