BG ELECTRICAL CUCRB32A COMPACT RCBO TYPE A B CURVE 32A (H)93 MM X (W)1
Residual Circuit Breaker
See technical informationSee documentsReferences
BG Electrical Accessories:CUCRB32A
Rubix:234A8854

Documents
Product details : BG ELECTRICAL CUCRB32A COMPACT RCBO TYPE A B CURVE 32A (H)93 MM X (W)1
Compact Rcbo, Type A, B Curve, 32A (H)93 mm x (W)17.5 mm x (D)76 mm
Technical specifications
Attributes
| Max. switching current | 32 A |
|---|---|
| Mounting typ | din-rail mount |
| Number of poles | 1 |
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
- Delivery usually within ( 3 ) days
