BG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.
Residual Circuit Breaker
See technical informationSee documentsReferences
BG Electrical Accessories:CUCRB6A
Rubix:234A8856

Documents
Product details : BG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.
Compact Rcbo, Type A, B Curve, 6A (H)93 mm x (W)17.5 mm x (D)76 mm
Technical specifications
Attributes
| Max. switching current | 6 A |
|---|---|
| Mounting typ | din-rail mount |
| Number of poles | 1 |
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
- Delivery usually within ( 3 ) days
