References
Schneider Electric:LRD12
Rubix:80163584
EAN:3389110346800




Documents
Product details : SCHNEIDER LRD12 OVERLOAD RELAY 5.5-8A
Three-pole thermal overload relays designed to protect ac circuits against overloads, phase failure, long starting times and prolonged stalling of the motor. Adjustable relay setting dialTest buttonStop button Manual/auto reset ,Trip indicator, Sealable cover, 1NO 1NC auxiliary contacts, Direct mounting beneath three-pole contactors or independent mounting on DIN railInsulation voltage 600V, Withstand Voltage 6kV
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Max. switching current | 8 A |
| Mounting typ | contactor mounting; din rail or plate mounting with accessories |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
| Isolation voltage | 690 V |
Show UNSPSC/ECL@SS
£ 46.54 excl. VAT
/ Each
£ 55.85 incl. VAT
- In stock: Next day delivery