References
Schneider Electric:LR2K0316
Rubix:153A3145
EAN:3389110230581

Documents
Product details : SCHNEIDER LR2K0316 OVERLOAD RELAY 8-11.5AMP
Overload Relay (H)58 mm x (W)45 mm x (D)65 mm
Technical specifications
Attributes
| Operational tension | 690;250 V |
|---|---|
| Mounting typ | under contactor |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 42.23 excl. VAT
/ Each
£ 50.68 incl. VAT
- Delivery usually within ( 3 ) days