Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
SCHNEIDER OVERLOAD RELAY 25-4 LRD08
SCHNEIDER OVERLOAD RELAY 25-4 LRD08
TeSys D
References
schneider electric:
LRD08
rubix:
153A2792
ean:
3389110346787
Technical specifications
Operational tension
690
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER OVERLOAD RELAY 25-4 LRD08
Overload Relay 2,5-4 (W)45 mm
Technical specifications
Attributes
Operational tension
690
V
Mounting typ
under contactor
Min. temperature
-20
°C
Max. temperature
60
°C
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.36
excl. VAT
/
Each
£
61.63
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WYLEX NHXS1B32 32A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
WYLEX B6 6A MCB FOR USE WITH STANDARD RANGE (L)89 MM X (H)89 MM X (W)1
HAGER NCN163A TYPE C 63A MCB
SCHNEIDER OVERLOAD RELAY 16-25 LRD07
SIEMENS 3RU2136-4FB0 OVERLOAD RELAY 28-40 A
HAGER ADA190U RCBO 1M 1P 10KA C-40A 30MA A
HAGER NCN310A MCB 10KA TP 10A C CURVE
EATON PKZM0-2,5 MOTOR PROTECTIVE CIRCUIT BREAKER
HAGER MCB TYPE C63A NCN363A
HAGER ADA170U RCBO SP A C 20A 30MA 10KA
WYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
HAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA A
BG ELECTRICAL CUCRB16A COMPACT RCBO TYPE A B CURVE 16A (H)93 MM X (W)1
SCHNEIDER ELECTRIC LRD1521 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
HAGER ADA132U 32A RCBO