Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
SCHNEIDER ELECTRIC LRD1508 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
SCHNEIDER ELECTRIC LRD1508 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
TeSys D
References
schneider electric:
LRD1508
rubix:
234A5797
ean:
3389110146684
Technical specifications
Operational tension
690
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC LRD1508 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
Class 20 Overload Relay (W)45 mm x (D)92 mm
Technical specifications
Attributes
Operational tension
690
V
Mounting typ
under contactor
Min. temperature
-20
°C
Max. temperature
60
°C
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.86
excl. VAT
/
Each
£
76.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESP - ELITE SECURITY PRODUCTS MAGAUXISORP AUXILIARY ISOLATOR RELAY SWI
EATON PKZM0-2,5 MOTOR PROTECTIVE CIRCUIT BREAKER
HAGER ADA106U RCBO 1M 1P 10KA B-6A 30MA
SCHNEIDER OVERLOAD RELAY 1.8-2.6A LR2K0308
BG ELECTRICAL CUCRB32A COMPACT RCBO TYPE A B CURVE 32A (H)93 MM X (W)1
HAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA A
HAGER ADA160U RCBO 10A
SCHNEIDER O/LOAD RELAY5.5-8.0A LR2K0314
HAGER 6A MCB NCN306A
SIEMENS 3RU2136-4FB0 OVERLOAD RELAY 28-40 A
HAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MM
ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MM
WYLEX NHXS1B20 20A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
HAGER MCB TP 20A 10KA NCN320A
HAGER NCN350A MCB 10KA TP 50A C CURVE