References
Hager:ADA316G
Rubix:217A6117

Documents
Product details : HAGER ADA316G RCBO 1P 6KA B-16A
Rcbo 1P 6KA B-16A 30MA Type A 1M (H)92 mm x (W)17.7 mm
Technical specifications
Attributes
| Operational tension | 230 V |
|---|---|
| Mounting typ | din-rail mount |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
Show UNSPSC/ECL@SS
£ 26.11 excl. VAT
/ Each
£ 31.33 incl. VAT
- Delivery usually within ( 3 ) days
