References
Hager:NCN310A
Rubix:234A8489

Documents
Product details : HAGER NCN310A MCB 10KA TP 10A C CURVE
MCB 10KA TP 10A C Curve
Technical specifications
Attributes
| Operational tension | 400 V |
|---|---|
| Mounting typ | din-rail mount |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
