AQUARIUS 6991 TOILET TISSUE DISPENSER JUMBO NONSTOP WHITE
Aquarius™ Jumbo Non-Stop Toilet Tissue Dispenser 6991 – White
See technical informationReferences
Kimberly-Clark:6991
Rubix:80060951
Manufacturer :6991
EAN:05027375045509






Product details : AQUARIUS 6991 TOILET TISSUE DISPENSER JUMBO NONSTOP WHITE
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Toilet Tissue Rolls. The Aquarius™ Jumbo Non-Stop Toilet Tissue Dispenser offers a high capacity solution, with minimal maintenance, ideal for the busiest washrooms. Easy to load with less time spent refilling, including a never-run-out replacement roll feature for a continuous supply. Also available in black (code 7184). Dispenser size 38.2cm (L) x 44.6cm (W) x 12.9cm (D). Compatible with, recommended: 8515. Also compatible with: 8573, 8501, 8625, 8404, 8503, 8572, 8613, 8625.
Technical specifications
Attributes
| Width | 44.5 mm |
|---|---|
| Height | 12.9 mm |
| Colour | white |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 35.44 excl. VAT
/ Each
£ 42.53 incl. VAT
- In stock: Next day delivery
