GEDORE 1 CIRCLIP PLIERS FOR EXTERNAL RETAINING RINGS STRAIGHT 10-25MM
Retaining ring pliers 8000 A2
See technical informationSee documentsReferences
Gedore:8000 A 1
Rubix:80168223
Manufacturer :6701460
EAN:4010886670149

Documents
Product details : GEDORE 1 CIRCLIP PLIERS FOR EXTERNAL RETAINING RINGS STRAIGHT 10-25MM
Circlip pliers for external retaining rings, straight, 10-25 mm For retaining rings as per DIN 471, DIN 983 DIN 5254 Form A Straight tips With opening spring With clamping protection Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with red dipped handles
Strengths
•For retaining rings as per DIN 471, DIN 983
Acc. to DIN 5254 Form A
Straight jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5254 Form A
Straight jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 1.3 mm |
| Length | 140 mm |
| Weight | 98 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 10 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 15.23 excl. VAT
/ Each
£ 18.28 incl. VAT
- Delivery usually within ( 8 ) days
