FACOM 10-25MM CIRCLIP PLIERS 197A.13
1197A - 90° angled nose outside circlip® plier
See technical informationReferences
Facom:197A.13
Rubix:80049445
EAN:3148518232937



Product details : FACOM 10-25MM CIRCLIP PLIERS 197A.13
1197A - 90° angled nose outside circlip® plier
- Pour Circlips® 3 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 3 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160x70x18 mm |
|---|---|
| Package weight | 160 g |
| Nose shape | curved |
| Nose diameter | 1.3 mm |
| Length | 140 mm |
| Weight | 105 g |
| Min. diameter | 10 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 25.26 excl. VAT
/ Each
£ 30.31 incl. VAT
- Delivery usually within ( 14 ) days
