GEDORE CIRCLIPPLIERIB40-100 8000-J31
Retaining ring pliers 8000 J 01-J 41
See technical informationSee documentsReferences
Gedore:8000 J 31
Rubix:119A1039
Manufacturer :6704560
EAN:4010886670453

Documents
Product details : GEDORE CIRCLIPPLIERIB40-100 8000-J31
Circlip pliers for internal retaining rings, angled, 40-100 mm For retaining rings as per DIN 472, DIN 984 DIN 5256 Form D 90° angled tips Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with blue dipped handles
Strengths
•For retaining rings as per DIN 472, DIN 984
Acc. to DIN 5256 Form D
90° angled jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5256 Form D
90° angled jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 279 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 2.3 mm |
| Length | 215 mm |
| Weight | 279 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
- Delivery usually within ( 8 ) days
