POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 7 PK1


Palm-Side Coated Gloves

References
polyco healthline:8801
rubix:80377533
brand logo
brand logo
Technical specifications
CoatingPolyurethane
Abrasion resistance level4
Main materialPolyurethane
See all Specifications

Product details : POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 7 PK1


Seamless knitted nylon glove with polyurethane palm coating

Technical specifications


Attributes
CoatingPolyurethane
Abrasion resistance level4
Main materialPolyurethane
Packaging120 Pairs
Cuff styleElasticated Knitted
MaterialPolyurethane (Palm Coating)
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
  • In stock: Next day delivery