Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
Synthetic leather glove TEGERA 9295
References
tegera:
9295-8
rubix:
386A2302
ean:
7392626023581
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA® 9295, Synthetic leather glove, unlined, 0,8 mm Macrothan®, polyester, Cat. II, wrist support, chrome free, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
3
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.53
excl. VAT
/
Each
£
43.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8155T LEATHER GLOVE 7 S
TEGERA 8833R SYNTHETIC GLOVE 8 M
TEGERA 8833R SYNTHETIC GLOVE 12 3XL
TEGERA 124 LEATHER GLOVE 7 S
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 7
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 9 PK1
TEGERA 8852 OIL GRIP 4111X GLOVES 12 3XL
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 11
TEGERA 90088 SYNTHETIC LEATHER GLOVE 4 3XS
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 10
GISS 840025 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 10
TEGERA 868 SYNTHETIC GLOVE 9 L
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 9/XL
TEGERA 779 SYNTHETIC GLOVE 8 M