POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 10 PK1
Grip It® Dry
See technical informationSee documentsReferences
Polyco Healthline:889-10
Rubix:2004559
Manufacturer :8897


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 10 PK1
Seamless knitted nylon glove with sponge latex palm coating.
Comfort: The soft seamless knitted yarn provides an excellent level of comfort, whilst the open back style allows the hand to breathe.
Dexterity and Fit: The breathable, seamless liner combined with the soft sponge latex coating provides outstanding dexterity and a close fit. Dry Grip: The soft sponge latex coating offers excellent dry grip for safe and secure handling. Knit Wrist: Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_2122X
Dexterity and Fit: The breathable, seamless liner combined with the soft sponge latex coating provides outstanding dexterity and a close fit. Dry Grip: The soft sponge latex coating offers excellent dry grip for safe and secure handling. Knit Wrist: Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_2122X
Colour :Burgundy/Black
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
- In stock: Next day delivery